Shop All Appliance Parts
Broan-Nutone
Broan-Nutone BP38 Grille Single Bulb Heater; White Polymeric
Mfr # BP38
Zoro # G703920091
original price:
$41.99
8% off
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan-Nutone
- MFR # BP38
- Zoro # G703920091
- UPC # 26715054466
- Country of Origin China
- Category Appliance Parts
Description
Browse our wide selection of small and big home and kitchen appliances designed keeping quality and reliability in mind. These home appliances are easy to use and make your everyday life much convenient and comfortable.
Specifications- Finish: White Polymeric
- Material: Polymeric
- Cube: 0.47
- Dimension: 0.92 H x 0.55 W x 0.94 L in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Oven Pilot (00-412787-00002)
- PITCO Relay Board (60127301-CL)
- ALLPOINTS Economy Refrigerator Freezer Thermometer (621152)
- TRAEX Box, Storage , 15X20X7"D, Green (1527C19)
- BROAN-NUTONE Broan-Nutone BP91 Replacement Grille & Light Lens (BP91)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- ALLIANCE FUSE 1.6A SLO-BLO 5X20MM 250V (F350145)
- CHAMPION COOLER MasterCool 8 in. Universal Rigid Media Set 110133-2 - 41-1/4"W x 8"D x 28-7/8"H (110133-2)
- NATIONAL BRAND 8 in. Plug-In Surface Element (464083)
- Broan-Nutone Appliance Parts