Shop All Appliance Parts
Broan-Nutone
Broan-Nutone BP35 8 in. Grille & Knob Utility Fan; White Polymeric
Mfr # BP35
Zoro # G103920004
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan-Nutone
- MFR # BP35
- Zoro # G103920004
- UPC # 26715054404
- Country of Origin China
- Category Appliance Parts
Description
This grille is designed for use with an 8 in. utility fan. It has a square design that measures 11-1/2 in. The grille includes a knob.
Specifications- Finish: White Polymeric
- Material: Polymeric
- Cube: 0.88
- Size: 8 in.
- Dimension: 1.02 H x 0.84 W x 1.03 L in.
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Smooth Handle Kit (WR12X22148)
- BUNN Cleaning Tablets, f/BUNN Sure Immersion, 30/Jar, Blue/White (BUN429330001)
- VULCAN HART Spring 7'' (718361)
- ALLIANCE WASHER .501IDX3/4ODX.031 NYL (52549)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- BROAN-NUTONE Broan-Nutone BP91 Replacement Grille & Light Lens (BP91)
- WHIRLPOOL Bake Element (W10276482)
- ALLIANCE SEAL CYLINDER-REAR T45 (70013703)
- ALLIANCE KIT MOTOR REPLACEMENT (M4833P3)
- Broan-Nutone Appliance Parts