Shop All Appliance Parts
Broan-Nutone
Broan-Nutone BD6 Pressure Relief Damper with Wall Cap & 6 in. Collar
Mfr # BD6
Zoro # G003919818
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan-Nutone
- MFR # BD6
- Zoro # G003919818
- UPC # 26715057764
- Country of Origin China
- Category Appliance Parts
Description
Browse our wide selection of small and big home and kitchen appliances designed keeping quality and reliability in mind. These home appliances are easy to use and make your everyday life much convenient and comfortable.
Features- 30 gage galvanized steel construction
- Combines wall cap and damper into one unit
- Accepts 4" round duct
- Reversible damper - can be used for intake or exhaust
- Damper has positive seal - works in horizontal or vertical position
- Movable collar - aids in sealing cutout
- Built-in birdscreen
- Extra long collar for easy connection of rigid or flexible ducting
- Wide nailing/sealing flange
- Size: 6 in. Collar
- Dimension: 0.79 H x 0.77 W x 1.52 L in.
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scales, 12" Scholastic Engineers' Scale (TS-657)
- BEVERAGE-AIR Air Sensor - Danfoss, S1, 3-Pole, 3.5M (515-335D-035)
- PERLICK Door Gasket 20" X 25.5" (C25166-1)
- T&S BRASS B-0108 Valve Repair Kit (108V-RK)
- BROAN-NUTONE Broan-Nutone BP91 Replacement Grille & Light Lens (BP91)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- WEIMAN Cooktop Care Kit, 2 oz, Liquid, Apple, Light Tan (98)
- ALLIANCE VALVE DRN 3-3/16OD IPH ALL (C003353)
- ALLIANCE LEAD HIGH TEMP IGN PKG (44061602P)
- Broan-Nutone Appliance Parts