Shop All Residential Exhaust Fans
Broan-Nutone
Broan-Nutone AN110 110 CFM 3.0 Sones In-Vent Series Single-Speed Fan; White
Mfr # AN110
Zoro # G603975795
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # AN110
- Zoro # G603975795
- UPC # 26715236541
- Country of Origin China
- Category Residential Exhaust Fans
Description
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
Specifications- Color: White
- CFM: 110
- Duct Direction: Horizontal
- Duct Size: 4 in.
- Rated Watts: 47.3W
- Sones: 3
- Dimension: 0.92 H x 1.11 W x 1.11 L in.
- Weight: 8.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- TRUE MANUFACTURING Door Gasket, 19-3/8" x 54-1/4" (811134)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- NOVATEK Air Scrubber Filter, MERV 8, 24x24x1", 40PK (F4020)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- BROAN-NUTONE Broan-Nutone 264702 Invent Repl Grille; White (264702)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- BROAN Fan, Wall, 8 3/8 In (509)
- Broan-Nutone Residential Exhaust Fans