Shop All Residential Exhaust Fans
Broan-Nutone
Broan-Nutone AEN80BL 80 CFM 1.5 Sones In-Vent Series Single-Speed Fan with LED Light; White
Mfr # AEN80BL
Zoro # G003975890
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # AEN80BL
- Zoro # G003975890
- UPC # 26715239597
- Country of Origin China
- Category Residential Exhaust Fans
Description
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
Specifications- Color: White
- CFM: 80
- Sones: 1.5
- Duct Size: 4 in.
- Rated Watts: 26.9W
- Dimension: 0.9 H x 1.1 W x 1.1 L in.
- Weight: 9.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-APG)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp (7CF11)
- HOBART Door Gasket, 36-1/4" x 77-1/4" (266379-1)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01E78 151)
- BROAN-NUTONE Broan & Nutone 791LEDM Ventilation Fan with LED Light 100 CFM (791LEDM)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- BROAN-NUTONE Broan & Nutone 744LED Recessed Fan with LED Lighting 70 CFM (3529914)
- BROAN-NUTONE Broan-Nutone 264702 Invent Repl Grille; White (264702)
- BROAN Fan, Wall, 8 3/8 In (509S)
- Broan-Nutone Residential Exhaust Fans