Shop All Bathroom Fans
Broan-Nutone
Broan-Nutone 791LEDNTM 110 CFM Ceiling Exhaust Bath Fan with Light - White
Mfr # 791LEDNTM
Zoro # G303684607
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # 791LEDNTM
- Zoro # G303684607
- UPC # 26715239566
- Country of Origin China
- Category Bathroom Fans
Description
Enjoy softer, more diffused lighting in your bathroom with the NuTone InVent Series 791LEDNTM ventilation fan. This innovative bathroom exhaust fan features a unique grille with full-perimeter LED lights for more widespread light throughout the room, preventing LED hot spots. It's low-profile design blends in seamlessly with most decor styles and installs close to the ceiling for a unified look in baths and utility rooms.
Features- 110 CFM airflow reduces moisture to help prevent mildew
- Manages moisture in rooms up to 100 sq. ft
- UL listed for use over tub or shower with a GFCI branch circuit
- 4 in. duct connector with damper
- Finish: White
- Wattage: 23.4W
- Room Size: Large Room Fan
- Air Volume: 110
- Installation Type: Ceiling
- Dimension: 1.25 H x 0.9 W x 1.24 L in.
- Weight: 9.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 in Square 3-Way Multilouver Ceiling Diffuser, White (4MJJ2)
- SEALED UNIT PARTS CO Supco Condensate Drain Pan 38 oz. Capacity, 120 V, 8 oz./ hr. (30-OS)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- SIEMENS S/R 24V Adjustablespan/Offset 0/10Vdc (GMA163.1P)
- BROAN-NUTONE BTHRM VNTL FAN UPGRD KIT (BKR60)
- BROAN-NUTONE Wht Invent Repl Grille (FGR300)
- BROAN-NUTONE Broan-Nutone 256892 Bath Fan LED Upgrade Grill Kit (256892)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light and 1300-Watt Heater (765H80L)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light (HB80RL)
- BROAN-NUTONE 50 CFM Bath Exhaust Fan Motor Assembly and Grille Only in White (1688F)
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 110 CFM - 0.3 SONES - 120V (CEP110)
- Broan-Nutone Bathroom Fans