Shop All Residential Exhaust Fans
Broan-Nutone
Broan & Nutone 791LEDM Ventilation Fan with LED Light 100 CFM
Mfr # 791LEDM
Zoro # G403975032
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # 791LEDM
- Zoro # G403975032
- UPC # 26715211340
- Country of Origin China
- Category Residential Exhaust Fans
Description
Features
- Ventilation Fan with LED Light
- Bright 9-watt integrated LED for energy efficiency
- LED lasts up to 25,000 hours for maintenance free convenience
- Warm 3000K color temperature for ideal lighting
- Unique low profile perimeter lens design for greater light coverage
- 100 CFM for strong air movement and 1.5 sones for quiet operation
- Fits in 2" x 6" ceiling construction
- Includes 4" duct connector
- Dimension: 8.5" H x 15" W x 13.5" L
- Weight: 8.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp, 3" Diameter, Stainless Steel (RCL03.B)
- ALL-FILTERS 16X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16301.8 6PK)
- DAYTON Replacement Cover (6366364)
- SUPCO Thermostat Guard, BTGUK2 (BTG-UK2)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- BROAN-NUTONE Broan & Nutone 744LED Recessed Fan with LED Lighting 70 CFM (3529914)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- BROAN Fan, Wall, 8 3/8 In (509)
- Broan-Nutone Residential Exhaust Fans