Shop All Range Hoods
Broan-Nutone
Broan LB36SS 36 in. Optional Box Liner in Stainless Steel
Mfr # LB36SS
Zoro # G703793978
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 in.
- Width (In.) 34.4375 in.
- Length 17.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # LB36SS
- Zoro # G703793978
- UPC # 26715256235
- Country of Origin China
- Category Range Hoods
Dimensions
Height (In.) | 4 in. |
Width (In.) | 34.4375 in. |
Length | 17.25 in. |
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Designed to protect the exterior base of a custom hood; fits PM250SSP and PM390SSP Power Pack inserts
- The stainless-steel finish wipes clean easily, and the 4" depth provides superior capture
- Box-shaped liner is designed to fit into 18" deep custom hoods or cabinet bottoms
- Fits a 36" custom hood width
- Color Finish: Stainless Steel
- Width: 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Key Replacement, P/N C101-198- (162357)
- PITCO Wr/G, Scrn Donut 24X34 W /Hdls (P6072344)
- DIXIE Disposable Knife, Crystal, Heavy Weight, PK1000 (KH017)
- LINCOLN Solid State Relay - 50Amp (371038)
- BROAN-NUTONE Broan-Nutone BPQTAF Aluminum Ducted QT Range Hood Filter (850487)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- BROAN-NUTONE Broan 30 Inch Range Hood, Non-ducted, 2-Speed Rocker, Light, 160 CFM (413004)
- BROAN-NUTONE Filtr Qt Series Aluminum (BPQTAF)
- BROAN-NUTONE Replacement Motor and Impeller for 43000 Range hood series (SR730090)
- BROAN-NUTONE Broan BPPF30 30 in. CleanSense Charcoal Filters (BPPF30)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- Broan-Nutone Range Hoods