Shop All Under Cabinet Lighting
Broan-Nutone
Broan LB30SS 30 in. Box Shaped Range Hood Liner for Use with PM250 & PM390 Power Modules
Mfr # LB30SS
Zoro # G903877430
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color Stainless Steel
- Width 28.43 in
- Height 4 in
- Length 17.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # LB30SS
- Zoro # G903877430
- UPC # 26715256228
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Width | 28.43 in |
Height | 4 in |
Length | 17.25 in. |
Details
Light Color | Stainless Steel |
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Especially Designed To Protect The Exterior Base Of A Custom Hood. Fits Pm250 And Pm390 Inserts
- 24 Gauge Cold Rolled Steel (LB30) or Stainless Steel (LB30SS)
- Wipes Clean Easily
- Finish: Painted Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST Coast 3004860 G22 100 Lumens Black LED Flashlight; AAA Battery (3004860)
- LUCENT The Oxford 13 in. Black Desk Lamp (LU2513343)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- ILC Replacement for Bulbrite F8t4/64k replacement light bulb lamp (F8T4/64K BULBRITE)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Super Slim Round LED Puck Light (E252N)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS8L)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- GE Dimmable Light Fixture 36", Direct Wire (29435)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL32)
- AMAX LIGHTING LED Puck Light, 12W, 2 5/8"x0.83", Wht, PK3 (3580LED-PL3WHT)
- Broan-Nutone Under Cabinet Lighting