Broan-Nutone

Broan F403623 36 in. Under Cabinet Range Hood - Black


product price: $112.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Height (In.) 6 in.
  • Width (In.) 36 in.
  • Series Broan® F40000 Series Under-Cabinet Range Hood
  • Filter Type Aluminum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 6 in.
Width (In.) 36 in.
Length 17.5 in.
Minimum Height Above Cooktop (In.) 18

Description

  • 4-way convertible, installs ducted 3.25" x 10" vertical and horizontal, 7" round vertical, and non-ducted
  • 190 CFM or 7" round discharge performance.
  • Dishwasher safe aluminum grease filter.
  • Includes 3.25" x 10" damper and 7" round adapter.
  • Range Hood Type: Under cabinet.
  • Depth: 17.5".
  • Height: 6.0".
  • Width: 36.0".
  • Range Hood Air Volume: 190.
  • Charcoal Filter: No.
  • Color/Finish: Black.
  • Contents: Range hood, installation instructions, filter.
  • UL Safety Listing: Yes.
  • CSA Safety Listing: No.
  • ETL Safety Listing: No.
  • Sones Rating - Horizontal: 6.5.
  • Sones Rating - Vertical: 6.5.
  • Cooktop Light(s): Yes.
  • Exhaust Fan Controls: Rocker.
  • Vent Type: Convertible.
  • Damper Included: Yes.
  • Removable Grease Filter: Yes.
  • ADA Compliant: No.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.