Shop All Range Hoods
Broan-Nutone
Broan F403011 30 Inch Range Hood - White
Mfr # F403011
Zoro # G703755983
original price:
$125.99
9% off
Free Shipping & Returns
$113.99
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
- Brand Broan-Nutone
- MFR # F403011
- Zoro # G703755983
- UPC # 26715144624
- Country of Origin United States
- Category Range Hoods
Description
Four-way convertible - installs ducted 3.25in x 10in - vertical and horizontal 7in round -vertical and non-ducted. Non-Ducted Filter sold separately 160 CFM 6.5 Sone 3.25in x 10in discharge or 190 CFM 7in round discharge Dishwasher-safe aluminum grease filter Includes 3.25in x 10in damper-adapter and 7in round adapter 30 inches White
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
- NORLAKE Dixell Xr06Cx Programmed To 154021 (154074)
- GATORADE Glacier Freeze, 32 PK (33677)
- BUNN Thermal Cut-Off W/Lead(120V) (04167.0000)
- GATORADE Sports Drink, 20 oz., Ready to Drink, Regular, Cool Blue, 24 PK (32481)
- BROAN-NUTONE Broan-Nutone BPQTAF Aluminum Ducted QT Range Hood Filter (850487)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- BROAN-NUTONE Filtr Qt Series Aluminum (BPQTAF)
- BROAN-NUTONE Replacement Fan Motor (S97008584)
- BROAN-NUTONE Replacement Motor and Impeller for 43000 Range hood series (SR730090)
- BROAN-NUTONE Broan EW4336SS CORDED 36 in. Convertible 400 CFM T-Style Wall Mount Chimney Range Hood; Stainless Steel (EW4336SS CORDED)
- ALMO 1500 CFM Aluminum Exterior Wall-Mountable Blower for Vent Hood with 10-Inch Round Duct Connection (336)
- Broan-Nutone Range Hoods