Shop All Under Cabinet Lighting
Broan-Nutone
Broan F403008 30 in. Convertible Range Hood - Almond
Mfr # F403008
Zoro # G003877255
product price: $565.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # F403008
- Zoro # G003877255
- UPC # 26715143009
- Country of Origin United States
- Category Under Cabinet Lighting
Description
The F40000 series provides installation flexibility with 4-way convertibility to fit virtually all applications. The hood is designed for under cabinet use and installs as 3-1/4" x 10" ducted opening with vertical or horizontal ducting; or 7 in. round vertical ducting or as non-ducted with air recirculation. The hood features a fan designed for years of trouble free service, an easy to clean grease filter, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation.
Four-way convertible; installs ducted 3-1/4" x 10" (vertical and horizontal), 7" round (vertical) and non-ducted. Non-Ducted Filter sold separately - Model 41F.
160 CFM, 6.5 Sone (3-1/4" x 10" discharge) or 190 CFM (7" round discharge) performance - HVI 2100 Certified.
Dishwasher-safe aluminum grease filter.
Includes 3-1/4" x 10" damper/adapter and 7" round adapter.
Specifications:
Blower Air Mover Type: Fan.
CFM (Airflow): 190.
Color/Finish: Almond.
Duct Connector Size: 3-1/4" x 10", 7" Round Non-Ducted.
Filter Type: Aluminum.
Light Bulb Quantity: 1.
Lighting Function: One-level.
Lighting Type: Incandescent.
Max Sones/100 CFM: 4.1.
Minimum Height Above Cook Top: 18".
Mounting System: Wall.
Mounting Type: Under Cabinet.
Product Depth (inches): 17-1/2".
Product Height (inches): 6".
Product Width (inches): 30".
Rated Amps:
Sones Certified Horizontal High: 6.5.
Sones Certified Vertical 7" Round High: 6.5.
Sones Certified Vertical High: 6.5.
Switch Control Settings: 2.
Switch Style:.
Voltage: 120.
Specifications:
Rated Amps:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- LUMAPRO LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb (194-2PK)
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL32)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- RADIONIC HI-TECH UC12-1K-4-D Undercabinet Lighting (UC12-1K-4-D)
- MAXIM CounterMax MX-L-120-3K Basic 1-Light 3.5" Wide White Under Cabinet (89897WT)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- Broan-Nutone Under Cabinet Lighting