Shop All Range Hoods
Broan-Nutone
Broan EW4336SS CORDED 36 in. Convertible 400 CFM T-Style Wall Mount Chimney Range Hood; Stainless Steel
Mfr # EW4336SS CORDED
Zoro # G503794021
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # EW4336SS CORDED
- Zoro # G503794021
- Country of Origin China
- Category Range Hoods
Description
The elegant clean lines of EW4336SS 36 in. stainless steel range hood form to create a sophisticated contemporary design that’s perfect for today’s modern kitchens. Quiet operation and bright LED lighting enhances your cooking experience, while the sleek 3-speed capacitive touch control makes operation and clean up easy.
Features- Quiet 400 CFM blower operates at a best in class 65 sones on high and 15 sones at normal speed HVI certified
- Tap-touch, three-speed capacitive control features a smooth, easy-to-clean surface
- Bright 2-level LED module included
- Dishwasher-safe deluxe filters feature quick-release latch for easy removal
- Optional non-duct kit, filter included, for indoor exhaust recirculation
- Reduce airflow to 300 CFM with optional air flow reducer
- Install the hood so that the bottom of the unit is 24" to 30" above the cooking surface
- Mounting height may be affect by ceiling height
- Finish: Stainless Steel
- Filter Type: Aluminum
- Lighting Type: LED
- Light Bulb Wattage: 7
- Light Levels: 2
- Switch Control Type: Capacitive Touch
- Rated Voltage: 120
- Rated Amps: 1.53
- CFM: 400
- Diameter: 6" Round
- Vent Type: Ducted & Non-Ducted
- Duct Direction: Vertical
- Bulb: Integrated LED Module
- Light Color Temp: 3000
- Country of Origin: Taiwan
- Depth: 19.68"
- Height 27.18"
- Width: 36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD CENTRIC TPLA Compostable Knife Fork Spoon And Napkin Cutlery Kit, PK250 (AS-PS-TN)
- THICK & EASY Thick & Easy Puree Homestyle Beef With Potatoes & Corn 7 oz., PK7 (60747)
- DOMINO Sugar Packets, 0.1 oz Packet, 2000PK (5097)
- LINCOLN Leg 1H 1/4-20 (12668SP)
- BROAN-NUTONE Replacement Motor and Impeller for 43000 Range hood series (SR730090)
- BROAN-NUTONE Broan LB36SS 36 in. Optional Box Liner in Stainless Steel (LB36SS)
- BROAN-NUTONE Broan BPPF30 30 in. CleanSense Charcoal Filters (BPPF30)
- BROAN-NUTONE Broan-Nutone BPQTAF Aluminum Ducted QT Range Hood Filter (850487)
- BROAN-NUTONE Broan-Nutone 235159 30 in. Glacier Series Under Cabinet Convertible Hood; White (235159)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- BROAN Range Hood, Under Cabinet, Silver, 0.6A (BCDF130SS)
- Broan-Nutone Range Hoods