Shop All Appliance Parts
Broan-Nutone
Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct
Mfr # 441
Zoro # G304058261
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Height 13 in
- Weight 4 lbs
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan-Nutone
- MFR # 441
- Zoro # G304058261
- UPC # 26715039081
- Country of Origin United States
- Category Appliance Parts
Dimensions
Length | 2.25 in |
Height | 13 in |
Width | 13 in |
Details
Weight | 4 lbs |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- FRITO-LAY Classic Variety Mix, Assorted, 30 Bags/Box (28400702270)
- VOLLRATH Oval Measuring Scoop, 1/8 Cup (47055)
- CRESTWARE Rack Extender, 36-Compartments, For RBC36 (REC36)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- BROAN-NUTONE Broan-Nutone BP91 Replacement Grille & Light Lens (BP91)
- FEIT ELECTRIC BP10C712RP BULB 10W CL APPLIANCE, 2PK (BP10C71/2/RP)
- AMERICAN GRANBY American Granby PS2040M4 Pressure Switch - 20-40 PSI (PS2040M4)
- DEFLECTO Pipe, Aluminum, 4" x 24", Aluminum, 4" W x 24" L x (DP244)
- NATIONAL PRESTO Presto Steam Gauge (85729)
- Broan-Nutone Appliance Parts