Shop All Range Hoods
Broan-Nutone
Broan 412401 24 Inch Non-Ducted Range Hood - White
Mfr # 412401
Zoro # G103859038
original price:
$233.77
9% off
new price: $210.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Color White
- Height (In.) 6 in.
- Width (In.) 23.875 in., 24 in.
- Series BroanĀ® 41000 Series Under-Cabinet Range Hood
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # 412401
- Zoro # G103859038
- UPC # 26715008421
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 6 in. |
Width (In.) | 23.875 in., 24 in. |
Length | 17.5 in. |
Minimum Height Above Cooktop (In.) | 18 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Inlet Solenoid (12292202)
- DEXTER RUSSELL Flexible Boning Knife 6 In (24033)
- NORCOLD Norcold 621156BK Plastic Radius Corner Side Vent - Vent, Black (621156BK)
- HOBART Fluted Knob 2-1/2 D (00-077371)
- BROAN-NUTONE Broan LB36SS 36 in. Optional Box Liner in Stainless Steel (LB36SS)
- BROAN-NUTONE Filtr Qt Series Aluminum (BPQTAF)
- BROAN-NUTONE Replacement Motor and Impeller for 43000 Range hood series (SR730090)
- BROAN-NUTONE Broan 30 Inch Range Hood, Non-ducted, 2-Speed Rocker, Light, 160 CFM (413004)
- BROAN-NUTONE Broan-Nutone BP57 Aluminum Range Hood Filter - Light Lens (211766)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- BROAN Range Hoods (BUEZ130WW)
- Broan-Nutone Range Hoods