Shop All Bathroom Fans
Broan-Nutone
70Cfm Heater/Fan/Light
Mfr # 655
Zoro # G306890333
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- CFM @ 0.100-In. SP 70 cfm
- Watts 1536W
- Duct Dia. 4 in
- Amps 12.8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan-Nutone
- MFR # 655
- Zoro # G306890333
- UPC # 26715002542
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Grille Length | 16-3/4 in |
Housing Length | 14-1/4 in |
Housing Height | 5-3/4 in |
Grille Width | 10-5/8 in |
Housing Width | 8-1/4 in |
Details
Voltage | 120V |
CFM @ 0.100-In. SP | 70 cfm |
Watts | 1536W |
Amps | 12.8 A |
Sones @ 0.100-In. SP @ 5 Ft. | 4 |
Night-Light | No |
Standards | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20x20x1 Synthetic Pleated Air Filter (60RD93)
- MCDONNELL & MILLER Level Control, 120V, Exterior Probe (751P-MT-U-120)
- TRAULSEN Door Gasket, 25" x 26-1/8" (TRA16640059)
- AMERI-VENT Collar Storm Vent 2Wall 4In (4ESC)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- BROAN-NUTONE 80 cfm cfm, 6 in Duct Dia., 120V, No (QTXE080)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light (HB80RL)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light and 1300-Watt Heater (765H80L)
- BROAN-NUTONE Broan-Nutone 678 11.3 x 10.8 in. Broan 50 CFM Combination Bathroom Fan & Light (275743)
- BROAN-NUTONE 50 CFM Bath Exhaust Fan Motor Assembly and Grille Only in White (1688F)
- BUILDERS BEST Duct Flexible Foil 4Inx50Ft (110244)
- Broan-Nutone Bathroom Fans