Shop All Line Voltage Thermostats
Broan
Mounting Frame
Mfr # 85
Zoro # G0723326
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Includes All Mounting Hardware
- Frame Extends 3 3/4 in
- Outside Height 21 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 85
- Zoro # G0723326
- UPC # 026715022441
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Outside Height | 21 5/8 in |
Outside Width | 17 3/4 in |
Outside Dimensions - H x W | 21-5/8 in x 17-3/4 in |
Rough-In Height | 21 5/8 in |
Rough-In Depth | 3 3/4 in |
Rough-In Width | 17 3/4 in |
Rough-In Dimensions - H x W x D | 21-5/8 in x 17-3/4 in x 3-3/4 in |
Details
Material | Steel |
Color | White |
Includes | All Mounting Hardware |
Frame Extends | 3 3/4 in |
Mounting Type | Surface |
Item | Mounting Kit and Brackets |
For Use With | Mfr. No. Broan Models 192, 194 and 198 |
Standards | Heater model #s are UL listed; surface mount kits are not rated |
Fits KW | 0.5 to 1.5 |
Bracket Angle | 90 Degrees |
Fits kW | 0.5 to 1.5 |
Description
Mounting Kit and Brackets, Outside Height 21 5/8 in, Outside Width 17 3/4 in, Frame Extends 3 3/4 in, For Use With Mfr. No. Broan Models 192, 194 and 198, Mounting Type Surface, White, Fits kW 0.5 to 1.5, Rough-In Height 21 5/8 in, Rough-In Width 17 3/4 in, Rough-In Depth 3 3/4 in, Bracket Angle 90 Degrees , Material Steel, Includes All Mounting Hardware, Standards Heater model #s are UL listed; surface mount kits are not rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (18201.12 4PK)
- AMTROL 700-30 1/8" Mps Float Type Air (700-30)
- DAYTON Blower (3C716)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x15", MERV 14 (5M426)
- BROAN Mounting Frame (84)
- BROAN Electric Radiant Ceiling Heater (157)
- AUBE Line Voltage 120 Volt Programmable 7-Day Programmable thermostat; 2000 watts at 120 volts (TH115-A-120S)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 240VAC (4LZ94)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- RAYCHEM Line Volt Electronic Tstat, Open on Rise, wall, SPST, 100 to 277VAC (EC-TS)
- Broan Line Voltage Thermostats