Shop All Line Voltage Thermostats
Broan
Mounting Frame
Mfr # 84
Zoro # G1399431
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Outside Height 9 5/8 in
- For Use With Mfr. No. Broan Models 170 Thru 178
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 84
- Zoro # G1399431
- UPC # 026715022434
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Outside Height | 9 5/8 in |
Outside Width | 12 3/8 in |
Rough-In Depth | 3 7/8 in |
Outside Dimensions - H x W | 9-5/8 in x 12-3/8 in |
Rough-In Dimensions - H x W x D | 9-5/8 in x 12-3/8 in x 3-7/8 in |
Rough-In Width | 12 3/8 in |
Rough-In Height | 9 5/8 in |
Details
Material | Steel |
Color | White |
For Use With | Mfr. No. Broan Models 170 Thru 178 |
Mounting Type | Surface |
Includes | All Mounting Hardware |
Frame Extends | 3 7/8 in |
Item | Mounting Kit and Brackets |
Standards | Heater model #s are UL listed; surface mount kits are not rated |
Fits KW | 0.5 to 1.5 |
Bracket Angle | 90 Degrees |
Fits kW | 0.5 to 1.5 |
Description
Mounting Kit and Brackets, Outside Height 9 5/8 in, Outside Width 12 3/8 in, Frame Extends 3 7/8 in, For Use With Mfr. No. Broan Models 170 Thru 178, Mounting Type Surface, White, Fits kW 0.5 to 1.5, Rough-In Height 9 5/8 in, Rough-In Width 12 3/8 in, Rough-In Depth 3 7/8 in, Bracket Angle 90 Degrees , Material Steel, Includes All Mounting Hardware, Standards Heater model #s are UL listed; surface mount kits are not rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Lp Conversion Kit (GRLP3)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- CARRIER Motor, 1/4 HP, 208-230V, 1100 rpm, 48 Frame (HC39GE237)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED red (CleanShield HEPA 550-Red)
- BROAN Electric Radiant Ceiling Heater (157)
- BROAN Mounting Frame (85)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1A1C9)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- KING ELECTRIC Thermostat Electronic 208/240V 22Amp Sp (ES230-R)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-211100-000)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, wall, SPST, 120 to 277VAC (6GVX8C)
- Broan Thermostats