Shop All Fan Parts
Broan
Motor Shaft 3-1/16 InL
Mfr # 97010254
Zoro # G5402144
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Mfr. Model Number: 162M, 164M, 164N, 9417DNM, 9417DNM-R01, 9425WHC-R01
- Phase 1
- Fits Brand Broan
- For Use With Mfr. Model Number 162
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
For Use With | Mfr. Model Number: 162M, 164M, 164N, 9417DNM, 9417DNM-R01, 9425WHC-R01 |
Phase | 1 |
Fits Brand | Broan |
For Use With Mfr. Model Number | 162 |
Item | Motor Shaft 3-1/16"L |
Description
Motor Shaft 3-1/16 In.L, For Use With Mfr. Model Number 162
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Air Tube Combination, 5-3/8 In, Less Head (AF53GU)
- PORTACOOL Pressure Regulator, Replacement (PRES-REG-01)
- EATON AEROQUIP Drain Cock, Brass, MNPT, 1/4 In (120)
- JOHNSON CONTROLS Pressure Control, High, 200 to 610 (P70DA-400C)
- BROAN Motor (99080486)
- BROAN Motor (99080273)
- BROAN Motor Mounting Cup (95000963)
- BROAN Grille Stud (99420580)
- BROAN Motor Single Shaft (97008583)
- BROAN Spring, 99140187 (99140187)
- BARNES & JONES Head Assembly, 1-1/4 in. (FT56)
- Broan Fan Parts