Shop All Fan Parts
Broan
Motor
Mfr # 99080518
Zoro # G5178896
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Mfr. Model Number: 671SP, 683C, 684, 684N, DX90, NT080C, VSBP90M
- For Use With Mfr. Model Number 684
- Fits Brand Broan
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
For Use With | Mfr. Model Number: 671SP, 683C, 684, 684N, DX90, NT080C, VSBP90M |
Item | MOTOR |
For Use With Mfr. Model Number | 684 |
Fits Brand | Broan |
Phase | 1 |
Includes | Instructions |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 4C772, For Use With Mfr. Model Number 684, Fits Brand Broan, Includes Instructions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Replacement Mini Ignitor with Adapter (0230K00001)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200063601)
- DURAFLOW FILTRATION Mobile Home Foam Filters for # 7660-3401 and more (2-Pack) (F193514 (2-Pack))
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC (3UF61)
- BROAN Blade (99020130)
- BROAN Grille Bracket (98008494)
- BROAN Grille Stud (99420584)
- BROAN Blade 14 In dia. x 1/2 In Bore (97006971)
- BROAN Fan Assembly (97005327)
- BROAN Plastic Fan Blade (99020255)
- DAYTON Replacement Isolator Kit (6366408)
- Broan Fan Parts