Shop All Fan Parts
This Product is Discontinued
Broan
Motor (Discontinued)
Mfr # 99080482
Zoro # G5401724
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120VAC
- For Use With Mfr. Model Number: L150, L150EX, L150L, L150MG
- Fits Brand Broan
- For Use With Mfr. Model Number L150
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
For Use With | Mfr. Model Number: L150, L150EX, L150L, L150MG |
Fits Brand | Broan |
For Use With Mfr. Model Number | L150 |
Phase | 1 |
Item | MOTOR |
Product Type | Motor |
Description
Motor, For Use With Mfr. Model Number L150
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.