Shop All Fan Parts
Broan
Motor
Mfr # 99080255
Zoro # G5178783
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 4C376; Mfr. Model Number: 671
- Fits Brand Broan, Nautilus
- Includes Instructions
- For Use With Mfr. Model Number 671
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Grainger Item Number: 4C376; Mfr. Model Number: 671 |
Fits Brand | Broan, Nautilus |
Includes | Instructions |
Item | MOTOR |
For Use With Mfr. Model Number | 671 |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 4C376, For Use With Mfr. Model Number 671, Fits Brand Broan, Nautilus, Includes Instructions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x33x2 Pleated Air Filter, MERV 8 (29RF35)
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 80A (2542GU)
- CARRIER Blower Relay Speed T, 20A, 24VAC (13B0001N02)
- HESSAIRE Evaporative and Misting cooler parts (6017069)
- BROAN Filter, PK2 (97007662)
- BROAN Grille 10-1/4 In x 9-1/2 In (97013974)
- BROAN Dome Aluminum (98005419)
- BROAN Light Lens (99110437)
- BROAN Motor (97015764)
- BROAN Fan Blade (99020187)
- ANTHONY Door Gasket, 22-7/8" x 73" (58-683)
- Broan Fan Parts