Shop All OEM Replacement Motors
Broan
Motor
Mfr # 97015612
Zoro # G5403501
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 356BR, 365K
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 97015612
- Zoro # G5403501
- Country of Origin United States
- Category OEM Replacement Motors
Details
Item | MOTOR |
For Use With Mfr. Model Number | 356BR, 365K |
Product Type | Motor |
Description
Motor, For Use With Mfr. Model Number 356BR, 365K
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 2.3inL (1610 X 7/8)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NFW100-25-G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (EP101408)
- BROAN Motor and Wheel (97012038)
- BROAN Motor and Wheel Assembly (97006222)
- BROAN Motor and Blower Wheel (97012039)
- BROAN Motor (99080397)
- BROAN Motor with Capacitor (99080396)
- BROAN Motor, Replacement Motor For 363 (99080152)
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- Broan HVAC Motors