Shop All Vent Adapters
This Product is Discontinued
Broan
Metal Grille Kit (Discontinued)
Mfr # G102
Zoro # G1869576
This Product is Discontinued
Key Features
- Construction Material 20-guage White Painted Steel
- Height (In.) 16 1/4 in
- Width (In.) 39 5/8 in
- For Use With 4TR49
- Remarks Replaces Plastic Grille on Specific Broan Models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # G102
- Zoro # G1869576
- UPC # 026715024254
- Country of Origin United States
- Category Vent Adapters
Dimensions
Height (In.) | 16 1/4 in |
Width (In.) | 39 5/8 in |
Overall Height | 16 1/4 in |
Overall Width | 39 5/8 in |
Details
Item | Metal Grille Kit |
Construction Material | 20-guage White Painted Steel |
For Use With | 4TR49 |
Remarks | Replaces Plastic Grille on Specific Broan Models |
Material | 20-guage White Painted Steel |
Description
Metal Grille Kit, Overall Width 39 5/8 in, Overall Height 16 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.