Shop All Vent Adapters
Broan
In Line Adapter Kit
Mfr # 983L
Zoro # G3133487
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Galvanized Steel
- For Use With 4TR45, 4TR62
- Remarks Allows Ventilator Installation in Locations Remote From Air Intake
- Width (In.) 22 in
- Height (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 983L
- Zoro # G3133487
- UPC # 026715124732
- Country of Origin United States
- Category Vent Adapters
Dimensions
Width (In.) | 22 in |
Height (In.) | 18 in |
Duct Size (In.) | 8 x 12 |
Overall Width | 22 in |
Overall Length | 22 in |
Overall Height | 18 in |
Details
Item | In-line Adapter |
Construction Material | Galvanized Steel |
For Use With | 4TR45, 4TR62 |
Remarks | Allows Ventilator Installation in Locations Remote From Air Intake |
Finish | Galvanized |
Material | Steel |
Compatible with Manufacturer Model Number | L1500, L900 |
Compatible with Brand | Fits Broan LoSone Select (R) |
Shape | Straight |
Material Thickness | 24 ga |
Compatible Grainger Part Number | 4TR45, 4TR62 |
Compatible with Manufacturer Model Number [NEW] | L1500, L900 |
Compatible Manufacturer Part Number | L1500, L900 |
Compatible with Manufacturer Part Number | L1500, L900 |
Compatible Manufacturer Model Number | L1500, L900 |
For Use with Mfr. Model Number | L1500, L900 |
For Use With Mfr. Model Number | L1500, L900 |
Description
In-line Adapter, Material Steel, Material Thickness 24 ga, Overall Length 22 in, Overall Width 22 in, Shape Straight, Overall Height 18 in, Compatible with Grainger Part Number 4TR45, 4TR62
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Knob (99360218)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A137)
- DAIKIN Motor, 0.5 HP, 265V (060633802)
- BROAN Radiation Damper (RD1)
- BROAN Metal Grille Kit (MG1)
- BROAN Radiation Damper (RD2)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6EVC)
- PANASONIC Duct Adaptor, Metal, For 3in. Duct (FV-VS43R)
- CAMCO FLYING INSECT SCREEN-FUR500, ATWOOD 2004 FURNACE, BLISTER (42144)
- CAMCO FLYING INSECT SCREEN-FUR100, COLMA, SUB, SOLAIRE, HYDR, BLISTER (42140)
- Broan Vent Adapters