Shop All Vent Adapters
This Product is Discontinued
Broan
In Line Adapter Kit (Discontinued)
Mfr # 981L
Zoro # G2220531
This Product is Discontinued
Key Features
- Construction Material Galvanized Steel
- Width (In.) 12 1/4 in
- Remarks Allows Ventilator Installation in Locations Remote From Air Intake
- For Use With L250, L300, Mfr. No. L200
- Height (In.) 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # 981L
- Zoro # G2220531
- UPC # 026715124718
- Country of Origin United States
- Category Vent Adapters
Dimensions
Width (In.) | 12 1/4 in |
Height (In.) | 12 1/4 in |
Duct Size (In.) | 8 |
Overall Length | 12 1/4 in |
Overall Height | 12 1/4 in |
Overall Width | 12 1/4 in |
Outlet Diameter | 8 in |
Inlet Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Description
In-line Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Steel, Material Thickness 24 ga, Overall Length 12 1/4 in, Overall Width 12 1/4 in, Shape Straight, Outlet Diameter 8 in, Overall Height 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.