Broan

Hood, Duct Free, 30 In, Bisque (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Range Hoods

Key Features

  • Vent Install Type Non-Ducted Only
  • Color Bisque
  • Height (In.) 6"
  • Width (In.) 30"
  • Depth (In.) 17-1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Broan
  • MFR # 413002
  • Zoro # G4472316
  • UPC #
    026715142491
  • Country of Origin United States
  • Category Range Hoods

Dimensions

Height (In.) 6"
Width (In.) 30"
Depth (In.) 17-1/2"
Width 30"
Depth 17.5"
Height 6"
Overall Height 6 in
Overall Width 30 in
HxWxD 6 in x 30 in
Overall HxWxD 6 in x 30 in x 17 1/2 in
Overall Depth 17 1/2 in

Description

Range Hood, Color Bisque, Material Steel, Maximum Noise Level 0 sones, Mounting Type Standard, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under-Cabinet, Nameplate Voltage 120 V AC, Exhaust Application Grease, Filter Type Charcoal, Frequency 60 Hz, Full Load Current 2 A, Includes Removable Combination Grease-Charcoal Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products