Shop All Range Hoods
This Product is Discontinued
Broan
Hood, 36 In, 160 CFM, White (Discontinued)
Mfr # 403601
Zoro # G5199932
This Product is Discontinued
Key Features
- Vent Install Type Ducted Only
- Color White
- Duct Opening 3-1/4" x 10"
- Height (In.) 6"
- Width (In.) 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 403601
- Zoro # G5199932
- UPC # 026715010875
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 6" |
Width (In.) | 36" |
Depth (In.) | 17-1/2" |
Depth | 17.5" |
Height | 6" |
Width | 36" |
Overall Width | 36 in |
Overall Height | 6 in |
Overall Depth | 17 1/2 in |
Duct Width | 3 1/4 in |
Duct Height | 10 in |
HxWxD | 6 in x 36 in |
Overall HxWxD | 6 in x 36 in x 17 1/2 in |
Description
Range Hood, Airflow Capacity 210 cfm, Color White, Duct Collar Connection 3 1/4 in x 10 in, Duct Shape Rectangular, Material Steel, Maximum Airflow Capacity 210 cfm, Maximum Noise Level 7 sones, Mounting Type Standard, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 36 in, Hood Style Under-Cabinet, Nameplate Voltage 120 V AC, Duct Direction Vertical/Horizontal, Duct Height 10 in, Duct Width 3 1/4 in, Exhaust Application Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.