Broan

Hood, 190 CFM, 36 In, 7 In, White (Discontinued)


This Product is Discontinued
Shop for all Range Hoods

Key Features

  • Vent Install Type Ducted Only
  • Color White
  • Duct Opening 3-1/4" x 10" or 7" dia.
  • Height (In.) 6"
  • Width (In.) 36"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Broan
  • MFR # 423601
  • Zoro # G8479152
  • UPC #
    026715002283
  • Country of Origin United States
  • Category Range Hoods

Dimensions

Height (In.) 6"
Width (In.) 36"
Depth (In.) 17-1/2"
Width 36"
Depth 17.5"
Height 6"
Overall Width 36 in
HxWxD 6 in x 36 in
Duct Height 7 in
Overall HxWxD 6 in x 36 in x 17 1/2 in
Duct Diameter 7 in
Overall Height 6 in
Overall Depth 17 1/2 in
Duct Width 7 in

Description

Range Hood, Airflow Capacity 230 cfm, Color White, Duct Collar Connection 7 in dia., Duct Shape Round, Material Steel, Maximum Airflow Capacity 230 cfm, Maximum Noise Level 6 sones, Mounting Type Standard, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 36 in, Hood Style Under-Cabinet, Nameplate Voltage 120 V AC, Duct Diameter 7 in, Duct Direction Vertical, Duct Height 7 in, Duct Width 7 in, Exhaust Application Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products