Shop All Bathroom Fans
Broan
Heater Exhaust Fan, Round, 4" Dia., PK4
Mfr # BHFLED80H
Zoro # G404853049
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 1
- Housing Material Galvanized Steel
- Number of Speeds 1
- Lighted With Light
- Heater With Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # BHFLED80H
- Zoro # G404853049
- UPC # 026715265510
- Country of Origin Mexico
- Category Bathroom Fans
Dimensions
Grille Length | 16 1/4 in |
Grille Width | 9 3/4 in |
Duct Diameter | 4 in |
Overall Height | 8 in |
Overall Depth | 9 3/4 in |
Inlet Height | 4 in |
Inlet Width | 4 in |
Overall Width | 16 1/4 in |
Profile Width Family | Single-Wide |
Overall HxWxD | 8 in x 16 1/4 in x 9 3/4 in |
Description
Exhaust Fan, Discharge Direction Horizontally, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder Coated, Housing Material Galvanized Steel, Heater With Heater, Heater Type Infrared/Radiant Heat Lamp, Heater Wattage 1,300 W, Mounting Location Ceiling, Maximum Airflow 80 cfm, Exhaust Airflow @ 0.100 in SP 80 cfm, Exhaust Airflow @ 0.000 in SP 87 cfm, Maximum Noise Level 1.5 sones, Noise Level @ 0.100 in SP @ 5 ft 1.5 sones, Maximum Coverage Area 75 sq ft, Number of Speeds 1
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC 3-Blade Smart Ceiling Fan 56" Soft Brass Matte Black w/3000K LED Light Kit and Remote Control (F-070L)
- DANFOSS Belt Type 75W 460V Crnkcse Htr (120Z0464)
- SUPURR-FLEX DUCT SUPURR-FLX 6""X25' (FUL0625)
- MR. HEATER Regulatr High Pr 0-20Psi (F273719)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110S)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (A70L)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80F)
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan, <0.3 Sones (XB50)
- BROAN Exhaust Fan, Selectable 110-130-150 CFM, D, Energy Star® Certified (QTXE110150DCS)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (791LEDM)
- BROAN Single-Speed Vent Fan with LED Light, 80 cfm, 4" Duct Dia., 120v, Energy Star® Certified (AE80BL)
- Broan Bathroom Fans