Shop All Bathroom Fans
Broan
Heater Exhaust Fan, Round, 4" Dia., 80 cfm
Mfr # BHFLED80F
Zoro # G004853050
product price: $151.99
/ea
Sold in multiples of 4 for $607.96
Free Shipping & Returns
$607.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes LED
- Phase 1
- Housing Material Galvanized Steel
- Number of Speeds 1
- Lighted With Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # BHFLED80F
- Zoro # G004853050
- UPC # 026715265503
- Country of Origin Mexico
- Category Bathroom Fans
Dimensions
Grille Width | 9 3/4 in |
Grille Length | 16 1/4 in |
Duct Diameter | 4 in |
Overall Width | 16 1/4 in |
Profile Width Family | Single-Wide |
Overall Depth | 9 3/4 in |
Overall Height | 8 in |
Inlet Height | 4 in |
Inlet Width | 4 in |
Overall HxWxD | 8 in x 16 1/4 in x 9 3/4 in |
Description
Exhaust Fan, Discharge Direction Horizontally, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder Coated, Housing Material Galvanized Steel, Heater With Heater, Heater Type Infrared/Radiant Heat Lamp, Heater Wattage 1,300 W, Includes LED, Mounting Location Ceiling, Maximum Airflow 80 cfm, Exhaust Airflow @ 0.100 in SP 80 cfm, Exhaust Airflow @ 0.000 in SP 87 cfm, Maximum Noise Level 1.5 sones, Noise Level @ 0.100 in SP @ 5 ft 1.5 sones, Maximum Coverage Area 75 sq ft, Number of Speeds 1
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- SUPCO Press Switch, Range 450-250 PSIG (SHP450250)
- ETERNABOND Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil (RSB-12-50R)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- BROAN Ceiling Bathroom Fan, 50 CFM, 120V AC, Duct Diameter 4 in, 1 Phase (678)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110)
- BROAN Ceiling Recessed Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (744)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110S)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110S)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80)
- GLOBAL EQUIPMENT 16" Portable Ventilation Fan With 32' Flexible Duct, 2850 CFM, 1 HP (292647)
- Broan Bathroom Fans