Shop All Bathroom Fans
Broan
Heater Exhaust Fan, Round, 4" Dia., 110 cfm
Mfr # BHFLED110
Zoro # G404853025
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes LED
- Phase 1
- Housing Material Galvanized Steel
- Number of Speeds 1
- Lighted With Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # BHFLED110
- Zoro # G404853025
- UPC # 026715265466
- Country of Origin Mexico
- Category Bathroom Fans
Dimensions
Grille Width | 11 3/4 in |
Grille Length | 17 3/4 in |
Overall Height | 5 7/8 in |
Overall Width | 16 in |
Profile Width Family | Single-Wide |
Overall Depth | 10 1/4 in |
Duct Diameter | 4 in |
Overall HxWxD | 8 1/8 in x 17 3/4 in x 11 3/4 in |
Description
Exhaust Fan, Discharge Direction Horizontally, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder Coated, Housing Material Galvanized Steel, Heater With Heater, Heater Type Heating Coil, Heater Wattage 1,500 W, Includes LED, Mounting Location Ceiling, Maximum Airflow 110 cfm, Exhaust Airflow @ 0.100 in SP 113 cfm, Exhaust Airflow @ 0.000 in SP 122 cfm, Maximum Noise Level 2 sones, Noise Level @ 0.100 in SP @ 5 ft 2 sones, Maximum Coverage Area 150 sq ft, Number of Speeds 1
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Pre-Filter 9 3/4 In Cfs117-S (CFS117S)
- DYNA-GLO Kerosene Forced Air Heater, 180,000 BtuH, Kerosene, 600 cfm, 13.0 gal (KFA180DGD)
- MASTERCOOL Grille Cover, High Impact Polystyrene (MCP44-IC)
- FIBERTHERMICS Heating Cables, 12VDC, 1 ft. Length, 0.25 A Automatically Adjust Heat Output, Cable Only (IT0103-12)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (162)
- BROAN Commercial Fan, 120V AC, White Grille (L150E)
- BROAN SurfaceShield Vital Vio® Exhaust Fan, LED & Antibacterial Light, 110 CFM (AR110LKVV)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110)
- BROAN VENT FAN W/BLUTOOTH SPKR (SPK110RGBL)
- BROAN NuTone 80 CFM 0.7 Sones Bathroom Exhaust Fan (AER80K)
- BROAN Commercial Fan, 120V AC, White Grille (L250E)
- Broan Bathroom Fans