Shop All Steel Filters
This Product is Discontinued
Broan
Grease Filter (Discontinued)
Mfr # LAF1
Zoro # G3166698
This Product is Discontinued
Key Features
- Nominal Filter Size 12x12x1
- Actual Filter Size 12 in x 12 in x 1/4 in
- Media Material Aluminum Mesh
- Air Filter Construction Mesh
- Nominal Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # LAF1
- Zoro # G3166698
- UPC # 026715131891
- Country of Origin Mexico
- Category Steel Filters
Dimensions
Nominal Filter Size | 12x12x1 |
Actual Filter Size | 12 in x 12 in x 1/4 in |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 1 in |
Actual Depth | 1/4 in |
Actual Height | 12 in |
Actual Width | 12 in |
Details
Media Material | Aluminum Mesh |
Air Filter Construction | Mesh |
Item | Range Hood Filter |
For Use With (Systems) | Broan L100 Series, Broan L150 Series, Broan L200 Series, Broan L250 Series, Broan L300 Series |
Air Flow @ 300 fpm | 300 cfm |
Media Color | Silver |
Max. Velocity | 300 cfm |
Style - Air Filters | Panel |
Frame or Header Material | Aluminum |
Filters Out | Food Odors |
Air Filter Item | Range Hood Filter |
Description
Range Hood Filter, Style - Air Filters Panel, Nominal Filter Size 12x12x1, Media Material Aluminum Mesh, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Broan L100 Series, Broan L150 Series, Broan L200 Series, Broan L250 Series, Broan L300 Series, Media Color Silver, Filters Out Food Odors, Air Flow @ 300 fpm 300 cfm, Max. Velocity 300 fpm, Nominal Height 12 in, Nominal Width 12 in, Nominal Depth 1 in, Actual Filter Size 12 in x 12 in x 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.