Shop All Shutters and Accessories
This Product is Discontinued
Broan
Gable End Shutter, Single Panel, Aluminum (Discontinued)
Mfr # 433
Zoro # G5906135
This Product is Discontinued
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Tie Rods
- Blade Material Aluminum
- Frame Opening A 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 433
- Zoro # G5906135
- UPC # 026715000517
- Country of Origin United States
- Category Shutters and Accessories
Details
Item | Wall Backdraft Damper |
Shutter Mounting Position | Vertical |
Shutter Mounting Location | Wall |
Shutter Construction Material | Extruded Aluminum Frame and Tie Rods |
Blade Material | Aluminum |
Frame Opening A | 16 1/4 in |
Frame Opening B | 16 1/4 in |
For Use With | 20AZ87, 20AZ88, 20AZ89, 20AZ90, 20AZ91, 20AZ92, 20AZ93, 20AZ94 |
Shutter Item | Gable Shutter |
Number of Panels | 1 |
Mounting Position | Vertical |
Blade | Aluminum |
Tie-Rod Material | Extruded Aluminum Frame and Tie Rods |
Frame Material | Aluminum |
Series | 433 |
Counterbalanced | Yes |
Frame Material Thickness | 0.8 in |
Description
Wall Backdraft Damper, Frame Material Aluminum, Number of Panels 1, Frame Material Thickness 0.8 in, Frame Depth 1 1/2 in, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.