Shop All Bathroom Fans
Broan
Flex Series 80 CFM 0.7 Sones Humidity Sensing Ventilation Fan Light Energy Star
Mfr # AE80SL
Zoro # G601933759
Free Shipping & Returns
$150.99
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
- Brand Broan
- MFR # AE80SL
- Zoro # G601933759
- UPC # 26715249275
- Country of Origin United States
- Category Bathroom Fans
Description
Broan AE80SL Flex Series White 80 CFM Ceiling Exhaust Bath Fan with a LED light, offers easy, room side installation, with No Attic Access Required. Ceiling mounted ventilation fan features foldable mounting ears and EzDuct connector for easy installation. The humidity sensing feature offers the flexibility to set a user-adjustable set-point to have moisture eliminated from the room without the need to turn the fan on manually. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts. This energy efficient fan operates at 80 CFM and a very quiet 0.7 Sones.
Documents & Resources
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
- FOSTORIA TPI Infrared Heater Electric Overhead 9.50 kW 480V (FSS95483)
- EMBASSY INDUSTRIES Embassy 24in Panel Track Heater w/ 3/4in Element (5612231202)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1 in Width, 100 ft Length (FTDWI-PSA-002-016)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB80L1)
- BROAN NuTone 80 CFM 0.7 Sones Bathroom Exhaust Fan (AER80K)
- BROAN Commercial Fan, 120V AC, White Grille (L300E)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, No (A80)
- BROAN Commercial Fan, 120V AC, White Grille (L250E)
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan LED Light, <0.3 Sones (XB50L1)
- BROAN-NUTONE Humidity Control Switch (P82W)
- Broan Bathroom Fans