Shop All Vent Caps
This Product is Discontinued
Broan
Flat Roof Cap (Discontinued)
Mfr # 612CM
Zoro # G1346737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cap Height (In.) 16 3/8 in
- Cap Width (In.) 20 3/8 in
- Material Aluminum
- Finish Natural
- Inlet Diameter 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cap Height (In.) | 16 3/8 in |
Cap Width (In.) | 20 3/8 in |
Inlet Diameter | 20 3/4 in |
Overall Length | 17 1/2 in |
Fits Duct Size (In.) | 12 in |
Flange Size (In.) | 17-3/8" x 17-1/2" |
For Nominal Duct Diameter | 12 in |
For Duct Dimensions | 12 in Dia. |
Overall Width | 17 1/2 in |
Description
Roof Cap, For Nominal Duct Diameter 12 in, Inlet Diameter 20 3/4 in, Material Aluminum, Overall Length 17 1/2 in, Product Type Roof Cap, Finish Natural, Shape Cap, Overall Width 17 1/2 in, Includes Built-in Bird Screen, Built-in Flashing, Long Riser and 1-3/4 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.