Shop All Residential Exhaust Fans
This Product is Discontinued
Broan
Fan, Wall, 8 3/8 In (Discontinued)
Mfr # 507MG
Zoro # G3347373
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Through-the-Wall, Chain Operated
- Duct Dia. (In.) 8-3/8
- CFM @ 0.000-In. SP 250
- Voltage 120
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 507MG
- Zoro # G3347373
- UPC # 267150875180
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Duct Dia. (In.) | 8-3/8 |
Grille Length (In.) | 11-1/2 |
Housing Height (In.) | 14-1/4 |
Housing Width (In.) | 14-1/4 |
Housing Length (In.) | Adj 4-1/2 to 9-1/2 |
Grille Width (In.) | 11-1/2 |
Details
Item | Exhaust Fan |
Type | Through-the-Wall, Chain Operated |
CFM @ 0.000-In. SP | 250 |
Voltage | 120 |
Housing Material | Steel |
Amps | 1.5 |
Grille Material | 22 Gauge Steel |
Hz | 60 |
Motor RPM | 2050 |
Grille Color | White |
Sones HVI | 7.0 |
Includes | Pull Chain Switch, Weather Hood |
Description
Exhaust Fan, Through-the-Wall, Chain Operated, Duct Dia. (In.) 8-3/8, CFM @ 0.000-In. SP 250, Sones HVI 7.0, Voltage 120, 60 Hz, 1.5 Amps, Motor RPM 2050, Housing Length (In.) Adj 4-1/2 to 9-1/2, Housing Width (In.) 14-1/4, Housing Height (In.) 14-1/4, Housing Material Steel, Grille Length (In.) 11-1/2, Grille Width (In.) 11-1/2, Grille Material 22 Gauge Steel, Grille Color White, Includes Pull Chain Switch, Weather Hood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.