Shop All Residential Exhaust Fans
This Product is Discontinued
Broan
Fan, Wall, 8 3/8 In (Discontinued)
Mfr # 507
Zoro # G3188981
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Kitchen, Wall, Chain Operated
- Duct Dia. (In.) 8-3/8 in
- CFM @ 0.000-In. SP 250 cfm
- Voltage 120 V AC
- Amps 1.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 507
- Zoro # G3188981
- UPC # 026715022878
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Duct Dia. (In.) | 8-3/8 in |
Housing Height (In.) | 14 1/4 in |
Grille Length (In.) | 11 1/2 in |
Grille Width (In.) | 11 1/2 in |
Housing Length (In.) | Adj 4-1/2 to 9-1/2 in |
Housing Width (In.) | 14 1/4 in |
Overall Height | 1 in |
Overall Width | 11 1/2 in |
Overall Depth | 11 1/2 in |
Manufacturer Warranty Length | 1 yr |
Grille Width | 11 1/2 in |
Grille Length | 11 1/2 in |
Profile Height Family | High |
Duct Diameter | 8 in |
Description
Exhaust Fan, Control Type Pull Chain, Duct Diameter 8 in, Exhaust Airflow @ 0.000 in SP 250 cfm, For Maximum Wall Thickness 9 1/2 in, For Minimum Wall Thickness 4 1/2 in, Housing Material Steel, Housing Finish Galvanized, Maximum Airflow 250 cfm, Maximum Coverage Area 245 sq ft, Maximum Noise Level 7 sones
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.