Shop All Residential Exhaust Fans
This Product is Discontinued
Broan
Fan, Wall, 10 3/8 In (Discontinued)
Mfr # 508
Zoro # G2783907
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Through-the-Wall
- Duct Dia. (In.) 10-3/8 in
- CFM @ 0.000-In. SP 270 cfm
- Voltage 120 V AC
- Housing Height (In.) 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 508
- Zoro # G2783907
- UPC # 026715022885
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Duct Dia. (In.) | 10-3/8 in |
Housing Height (In.) | 14 1/4 in |
Grille Width (In.) | 13 1/2 in |
Housing Length (In.) | Adj 4-1/2 to 9-1/2 in |
Housing Width (In.) | 14 1/4 in |
Grille Length (In.) | 13 1/2 in |
Overall Height | 9 1/4 in |
Overall Width | 13 1/2 in |
Grille Width | 13 1/2 in |
Duct Diameter | 10 in |
Grille Length | 13 1/2 in |
Profile Height Family | High |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 13 1/2 in |
Description
Exhaust Fan, Control Type No Switch on Unit, Duct Diameter 10 in, Exhaust Airflow @ 0.000 in SP 270 cfm, For Maximum Wall Thickness 9 1/2 in, For Minimum Wall Thickness 4 1/2 in, Housing Material Steel, Housing Finish Galvanized, Includes Backdraft Damper, Weather Hood, Maximum Airflow 290 cfm, Maximum Coverage Area 285 sq ft, Maximum Noise Level 8 sones
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.