Broan

Fan, Losone, 900 CFM (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ducting & Venting

Key Features

  • For Use With General Ventilation Applications
  • Voltage 120V AC
  • Sones @ 0.125-In. SP @ 5 Ft. 4.1
  • CFM @ 0.250-In. SP 877
  • Includes Automatic Backdraft Damper
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Grille Width 24 in
Discharge Width 12 in
Housing Width 18 in
Housing Length 22 in
Discharge Height 8 in
Housing Height 18 in
Grille Length 20 in
Overall Height 18 in
Overall Width 22 in
Duct Width 12 in
Overall Depth 18 in
Inlet Width 12 in
Inlet Height 8 in
Profile Width Family Single-Wide
Duct HxW 8 in x 12 in
Duct Height 8 in
Overall HxWxD 18 in x 22 in x 18 in
Profile Height Family High
Grille LxW 20 in x 24 in

Description

Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Material Steel, Heater Without Heater, Includes Automatic Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 918 cfm, Exhaust Airflow @ 0.100 in SP 905 cfm, Exhaust Airflow @ 0.000 in SP 918 cfm, Maximum Noise Level 4.1 sones, Noise Level @ 0.100 in SP @ 5 ft 4 sones, Number of Speeds Variable, Overall Depth 18 in, Overall Height 18 in, Overall Width 22 in, Lighted Without Light, Phase 1

Restrictions

  • This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.