Shop All Ducting & Venting
This Product is Discontinued
Broan
Fan, Losone, 120 V (Discontinued)
Mfr # L2000L
Zoro # G2288745
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With General Ventilation Applications
- Voltage 120V AC
- Phase 1
- CFM @ 0.100-In. SP 1803
- Discharge Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # L2000L
- Zoro # G2288745
- UPC # 026715124695
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Discharge Height | 7 3/4 in |
Housing Height | 14 5/8 in |
Inlet Height | 12 3/8 in |
Inlet Width | 35 3/4 in |
Housing Length | 38 in |
Housing Width | 14 5/8 in |
Discharge Width | 33 3/4 in |
Overall Width | 38 in |
Overall Height | 14 5/8 in |
Profile Width Family | Double-Wide |
Overall Depth | 14 5/8 in |
Grille LxW | 16 1/2 in x 39 1/2 in |
Grille Length | 16 1/2 in |
Grille Width | 39 1/2 in |
Profile Height Family | Low |
Overall HxWxD | 14 5/8 in x 38 in x 14 5/8 in |
Description
In-Line Ventilator, Discharge Direction Horizontal, Duct Shape Rectangular, Housing Material Steel, Heater Without Heater, Includes Mounting Brackets, Mounting Location Inline, Maximum Airflow 1,891 cfm, Exhaust Airflow @ 0.100 in SP 1,931 cfm, Exhaust Airflow @ 0.000 in SP 2,070 cfm, Maximum Noise Level 9.4 sones, Noise Level @ 0.100 in SP @ 5 ft 10.3 sones, Number of Speeds Variable, Overall Depth 14 5/8 in, Overall Height 14 5/8 in, Overall Width 38 in, Lighted Without Light, Phase 1
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.