Shop All Ducting & Venting
This Product is Discontinued
Broan
Fan, In Line, 200 CFM (Discontinued)
Mfr # L200L
Zoro # G1702626
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With General Ventilation Applications
- Voltage 120V AC
- CFM @ 0.750-In. SP 135
- Motor Type Shaded Pole
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # L200L
- Zoro # G1702626
- UPC # 026715124619
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Dia. | 8 in |
Housing Height | 11 3/4 in |
Housing Length | 12 1/4 in |
Inlet Height | 8 Dia." |
Discharge Height | 8 in |
Housing Width | 12 1/4 in |
Overall Height | 11 3/4 in |
Overall Width | 12 1/4 in |
Profile Height Family | Low |
Duct Diameter | 8 in |
Overall Depth | 12 1/4 in |
Profile Width Family | Single-Wide |
Overall Dimensions H x W x D | 11 3/4 in x 12 1/4 in 12 1/4 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 8 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 196 cfm, Exhaust Airflow @ 0.250 in SP 170 cfm, 190 cfm, Noise Level @ 0.100 in SP @ 5 ft 1.6 sones, 1.9 sones, Fan Wattage 127 W, Frequency 60 Hz, Full Load Current 1.8 A, Housing Material Steel, Motor Output Power 127 W, Motor Type Shaded Pole, Mounting Type Mounting Brackets
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.