Shop All Ducting & Venting
This Product is Discontinued
Broan
Fan, In Line, 150 CFM (Discontinued)
Mfr # L150L
Zoro # G1417726
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With General Ventilation Applications
- Voltage 120V AC
- Sones @ 0.125-In. SP @ 5 Ft. 1.1
- Housing Width 12 1/4 in
- Standards UL/cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # L150L
- Zoro # G1417726
- UPC # 026715124602
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Housing Width | 12 1/4 in |
Duct Dia. | 6 in |
Discharge Height | 6 in |
Housing Length | 12 1/4 in |
Inlet Height | 6 Dia." |
Housing Height | 11 3/4 in |
Overall Height | 11 3/4 in |
Overall Width | 12 1/4 in |
Duct Diameter | 6 in |
Profile Height Family | Low |
Profile Width Family | Single-Wide |
Overall Depth | 12 1/4 in |
Overall Dimensions H x W x D | 11 3/4 in x 12 1/4 in 12 1/4 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 148 cfm, Exhaust Airflow @ 0.250 in SP 131 cfm, 140 cfm, Noise Level @ 0.100 in SP @ 5 ft 1 sones, 1.4 sones, Fan Wattage 100 W, Frequency 60 Hz, Full Load Current 1.3 A, Housing Material Steel, Motor Output Power 100 W, Motor Type Permanent Split Capacitor
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.