Shop All Ducting & Venting
This Product is Discontinued
Broan
Fan, In Line, 1275 CFM (Discontinued)
Mfr # L1500L
Zoro # G1040042
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With General Ventilation Applications
- Voltage 120V AC
- Sones @ 0.125-In. SP @ 5 Ft. 6.7
- Standards UL/cUL
- Grille Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # L1500L
- Zoro # G1040042
- UPC # 026715124688
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Housing Height | 18 in |
Discharge Height | 8 in |
Housing Width | 18 in |
Inlet Width | 12 in |
Housing Length | 22 in |
Inlet Height | 8 in |
Discharge Width | 12 in |
Duct Dia. | 12 in |
Overall Height | 18 in |
Overall Width | 22 in |
Duct Width | 12 in |
Profile Height Family | Low |
Profile Width Family | Single-Wide |
Duct Height | 8 in |
Overall Depth | 18 in |
Duct H x W | 8 in x 12 in |
Overall Dimensions H x W x D | 18 in x 22 in 18 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 12 in, Duct Shape Rectangular, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 1,228 cfm, Exhaust Airflow @ 0.250 in SP 853 cfm, 1,051 cfm, Noise Level @ 0.100 in SP @ 5 ft 6.8 sones, 7.8 sones, Fan Wattage 468 W, Frequency 60 Hz, Full Load Current 5.9 A, Housing Material Steel, Motor Output Power 468 W, Motor Type Permanent Split Capacitor
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.