Shop All Residential Exhaust Fans
This Product is Discontinued
Broan
Fan, Ceiling/Wall, 10 In (Discontinued)
Mfr # 502
Zoro # G2164267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Ceiling or Wall
- Duct Dia. (In.) 3-1/4 x 10
- Voltage 120 V AC
- Discharge Height (In.) 3 1/4 in
- Discharge Width (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 502
- Zoro # G2164267
- UPC # 026715022823
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Duct Dia. (In.) | 3-1/4 x 10 |
Discharge Height (In.) | 3 1/4 in |
Discharge Width (In.) | 10 in |
Housing Length (In.) | 16-3/4 in |
Housing Width (In.) | 13 7/8 in |
Grille Width (In.) | 13 1/2 in |
Housing Height (In.) | 3 1/4 in |
Grille Length (In.) | 13 1/2 in |
Overall Width | 13 1/2 in |
Overall Height | 3 1/4 in |
Duct HxW | 3 1/4 in x 10 in |
Overall HxWxD | 3 1/4 in x 13 1/2 in x 13 1/2 in |
Grille LxW | 13 1/2 in x 13 1/2 in |
Overall Depth | 13 1/2 in |
Profile Height Family | Low |
Manufacturer Warranty Length | 1 yr |
Duct Height | 3 1/4 in |
Duct Width | 10 in |
Grille Length | 13 1/2 in |
Grille Width | 13 1/2 in |
Description
Exhaust Fan, Housing Material Steel, Housing Finish Galvanized, Includes Built In Back Draft Damper, Maximum Airflow 300 cfm, Maximum Coverage Area 240 sq ft, Maximum Noise Level 9 sones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.