Shop All Ducting & Venting
This Product is Discontinued
Broan
Fan, Ceiling, 115 CFM (Discontinued)
Mfr # L100
Zoro # G1462562
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With General Ventilation Applications
- Voltage 120V AC
- Grille Material Polymeric
- Phase 1
- Discharge Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # L100
- Zoro # G1462562
- UPC # 026715124497
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Discharge Height | 6 in |
Housing Length | 12 1/4 in |
Grille Width | 14 in |
Grille Length | 14 in |
Housing Width | 12 1/4 in |
Housing Height | 11 3/4 in |
Overall Height | 11 3/4 in |
Overall Width | 12 1/4 in |
Duct Diameter | 6 in |
Overall HxWxD | 11 3/4 in x 12 1/4 in x 12 1/4 in |
Grille LxW | 14 in x 14 in |
Profile Width Family | Single-Wide |
Profile Height Family | High |
Overall Depth | 12 1/4 in |
Description
Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Diameter 6 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Includes Automatic Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 136 cfm, Exhaust Airflow @ 0.100 in SP 117 cfm, Exhaust Airflow @ 0.000 in SP 138 cfm, Maximum Noise Level 0.9 sones, Noise Level @ 0.100 in SP @ 5 ft 0.9 sones, Number of Speeds Variable, Overall Depth 12 1/4 in, Overall Height 11 3/4 in, Overall Width 12 1/4 in
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.