Shop All Fan Parts
Broan
Fan Blade
Mfr # 99020187
Zoro # G2882455
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number: 682, 696
- Fits Brand Broan
- For Use With Mfr. Model Number 682
- Dia. 4 in Fan Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 4 in Fan Blade |
Details
For Use With | Mfr. Model Number: 682, 696 |
Fits Brand | Broan |
Item | Fan Blade |
For Use With Mfr. Model Number | 682 |
Description
Fan Blade, For Use With Mfr. Model Number 682, Fits Brand Broan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1208-150A)
- GENERIC Procom Glowing Embers - Model# Glemb1 (GLEMB1)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT35WLP)
- PERFECT AIRE 36000Btu Quick Connect Mini Split 208/230V (3PAMSHQC36-2BOX)
- BROAN Wiring Harness (97006039)
- BROAN Knob (99360136)
- BROAN Light Socket (99770033)
- BROAN Motor (99080372)
- BROAN Blower Wheel (99020292)
- BROAN Aluminum Grease Filter (S99010042)
- BROAN Replacement Motor (99080176)
- Broan Fan Parts