Shop All Residential Exhaust Fans
This Product is Discontinued
Broan
Fan, Bath/Kitchen, 10 In (Discontinued)
Mfr # 504MG
Zoro # G0428197
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Ceiling
- Duct Dia. (In.) 10
- Voltage 120
- Grille Color White
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 504MG
- Zoro # G0428197
- UPC # 267150874886
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Duct Dia. (In.) | 10 |
Housing Dia. (In.) | 10-1/4 |
Grille Length (In.) | 13-1/2 |
Housing Height (In.) | 7 |
Grille Width (In.) | 13-1/2 |
Details
Item | Exhaust Fan |
Type | Ceiling |
Voltage | 120 |
Grille Color | White |
Hz | 60 |
Housing Material | Steel |
Amps | 1.7 |
CFM @ 0.100-In. SP | 350 |
Includes | Adjustable Mounting Brackets |
Sones HVI | 6.5 |
Motor RPM | 1600 |
Grille Material | 22 Gauge Steel |
Description
Exhaust Fan, Ceiling, Duct Dia. (In.) 10, CFM @ 0.000-In. SP -, CFM @ 0.100-In. SP 350, CFM @ 0.300-In. SP -, Sones HVI 6.5, Voltage 120, 60 Hz, 1.7 Amps, Motor RPM 1600, Housing Dia. (In.) 10-1/4, Housing Length (In.) -, Housing Width (In.) -, Housing Height (In.) 7, Housing Material Steel, Grille Length (In.) 13-1/2, Grille Width (In.) 13-1/2, Grille Material 22 Gauge Steel, Grille Color White, Discharge Width (In.) -, Discharge Height (In.) -, Includes Adjustable Mounting Brackets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.