Shop All Residential Exhaust Fans
This Product is Discontinued
Broan
Fan, Bath/Kitchen, 10 In (Discontinued)
Mfr # 504
Zoro # G0317721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Ceiling
- Duct Dia. (In.) 10 in
- Voltage 120 V AC
- Amps 1.7 A
- Sones HVI 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 504
- Zoro # G0317721
- UPC # 026715022847
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Duct Dia. (In.) | 10 in |
Housing Dia. (In.) | 10 1/4 in |
Housing Height (In.) | 7 in |
Grille Width (In.) | 13 1/2 in |
Grille Length (In.) | 13 1/2 in |
Overall Height | 7 in |
Overall Width | 13 1/2 in |
Grille Length | 13 1/2 in |
Overall HxWxD | 7 in x 13 1/2 in x 13 1/2 in |
Overall Depth | 13 1/2 in |
Manufacturer Warranty Length | 1 yr |
Grille LxW | 13 1/2 in x 13 1/2 in |
Profile Height Family | Medium |
Duct Diameter | 10 in |
Grille Width | 13 1/2 in |
Description
Exhaust Fan, Control Type Toggle Switch, Duct Diameter 10 in, For Maximum Wall Thickness 9 1/2 in, For Minimum Wall Thickness 4 1/2 in, Housing Material Steel, Housing Finish Galvanized, Maximum Airflow 330 cfm, Maximum Coverage Area 425 sq ft, Maximum Noise Level 8 sones
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.