Shop All Ducting & Venting
Broan
Energy Recovery Ventilator, 42" L, 25" H
Mfr # B12LCEHSNW
Zoro # G4755919
product price: $5,938.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,938.99
Free 30-Day Returns
Key Features
- Type Fixed Plate Polymerized Paper ERV Core, Heat and Humidity Transfer
- Voltage 120 V
- Max. Inlet Temp. (Deg. F) 150 Degrees F
- Motor Type Permanent Split Capacitor
- Remarks All Duct Connections are 8 X 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # B12LCEHSNW
- Zoro # G4755919
- UPC # 026715253111
- Country of Origin Canada
- Category Ducting & Venting
Dimensions
Manufacturers Warranty Length | 15 yr on Core, 2 yr on Parts and Workmanship |
Height (In.) | 25 in |
Length (In.) | 42 in |
Width (In.) | 34 in |
Overall Length | 42 in |
Overall Width | 34 in |
Overall Height | 25 in |
Blower Wheel Depth | 6 in |
Blower Wheel Diameter | 7 1/8 in |
Outdoor Air Discharge Height | 8 in |
Indoor Air Intake Width | 20 in |
Port Opening Height | 8 in |
Indoor Air Discharge Height | 8 in |
Outdoor Air Intake Height | 8 in |
Outdoor Air Intake Width | 20 in |
Drain Size | 3/4 in |
Manufacturer Warranty Length | 2 yr Parts, 5 yr Core |
Indoor Air Intake Height | 8 in |
Outdoor Air Discharge Width | 20 in |
Port Opening Width | 20 in |
Indoor Air Discharge Width | 20 in |
Description
Energy-Recovery Ventilator, Electrical Connection Hardwired, Energy Recovery Wheel Fixed Plate Core, Full Load Current 11.7 A, Full Load Wattage 1,275 W, Maximum Airflow @ 0.400 in SP 1,026 cfm, Maximum Heat Exchange Efficiency 60 Percent, Number of Speeds 2, Overall Height 25 in, Overall Length 42 in, Overall Width 34 in, Access Door Standard, Blower Wheel Depth 6 in, Blower Wheel Diameter 7 1/8 in, Control Type Low Voltage Remote Switch, Core Exchange Surface 200 sq ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31005)
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (IHP 30-H)
- DAYTON Replacement Motor (52R898)
- BROAN Fan, In Line, 500 CFM (L500L)
- BROAN Fan, Losone, 700 CFM (L700)
- BROAN Fan, In Line, 400 CFM (L400L)
- BROAN Fan, Ceiling, 520 CFM (L500)
- BROAN Fan, Losone, 400 CFM (L400)
- BROAN Fan, In Line, 700 CFM (L700L)
- MVP MASTER RAM SERIES 6" Protection Grille (PROTECTION GRILLE 6")
- Broan Ducting & Venting